Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200M22

  • Mfr # 200M22

  • Zoro # G2460209


product price: $2,096.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Bushed
Chain Number
200
Pitch Dia.
17.5667
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M22
Zoro #
G2460209
UPC #
697950028521
Country of Origin
United States

Dimensions

Pitch Dia.
17.5667
Length through Bore (In.)
5.1875
Outside Dia. (In.)
18.888
Storage Height
5.1875
Caliper Diameter
16.0047
Storage Width
18.888
Storage Length
18.888

Details

Material
Steel
Number of Teeth
22
Bore Type
Bushed
Chain Number
200
Type
Standard Roller Chain
Weight
114.78
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.