Zoro Homepage

Spk Roller B Qd, 200M24

  • Mfr # 200M24

  • Zoro # G3330182


product price: $2,488.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Number of Teeth
24
Weight
130
Material
Steel
Outside Dia. (In.)
20.489
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M24
Zoro #
G3330182
UPC #
697950028583
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.489
Length through Bore (In.)
5.1875
Pitch Dia.
19.1532
Storage Height
5.1875
Storage Length
20.489
Caliper Diameter
17.5912
Storage Width
20.489

Details

Number of Teeth
24
Weight
130
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
200
Bushing Code
M
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.