Zoro Homepage

Spk Roller B Qd, 200M25

  • Mfr # 200M25

  • Zoro # G2460498


product price: $2,967.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
200
Pitch Dia.
19.9468
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M25
Zoro #
G2460498
UPC #
697950028613
Country of Origin
United States

Dimensions

Pitch Dia.
19.9468
Length through Bore (In.)
5.1875
Outside Dia. (In.)
21.29
Storage Length
21.29
Storage Height
5.1875
Caliper Diameter
18.3454
Storage Width
21.29

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
200
Type
Standard Roller Chain
Weight
138
Bushing Code
M
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.