Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 200M32

  • Mfr # 200M32

  • Zoro # G3335767


product price: $3,864.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
26.883
Bore Type
Bushed
Length through Bore (In.)
5.1875
Number of Teeth
32
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M32
Zoro #
G3335767
UPC #
697950028729
Country of Origin
United States

Dimensions

Outside Dia. (In.)
26.883
Length through Bore (In.)
5.1875
Pitch Dia.
25.5057
Storage Height
5.1875
Caliper Diameter
23.9437
Storage Length
26.883
Storage Width
26.883

Details

Bore Type
Bushed
Number of Teeth
32
Type
Standard Roller Chain
Weight
216.5
Material
Steel
Surface Treatment
Protective Coating
Bushing Code
M
Chain Number
200
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.