Zoro Homepage

Spk Roller B Qd, 200M40

  • Mfr # 200M40

  • Zoro # G3327382


product price: $4,448.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Number of Teeth
40
Type
Standard Roller Chain
Bore Type
Bushed
Weight
278
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200M40
Zoro #
G3327382
UPC #
697950028781
Country of Origin
United States

Dimensions

Pitch Dia.
31.8637
Outside Dia. (In.)
33.266
Length through Bore (In.)
5.1875
Storage Width
33.266
Storage Height
5.1875
Storage Length
33.266
Caliper Diameter
30.3017

Details

Number of Teeth
40
Type
Standard Roller Chain
Bore Type
Bushed
Weight
278
Material
Steel
Surface Treatment
Protective Coating
Chain Number
200
Bushing Code
M
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.