Zoro Homepage

Spk Roller B Qd, 35SH112

  • Mfr # 35SH112

  • Zoro # G2455309


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
0.728
Number of Teeth
112
Type
Standard Roller Chain
Outside Dia. (In.)
13.591
Pitch Dia.
13.3708
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SH112
Zoro #
G2455309
UPC #
697950002798
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.728
Outside Dia. (In.)
13.591
Pitch Dia.
13.3708
Storage Length
13.591
Storage Width
13.591
Storage Height
0.728
Caliper Diameter
13.1708

Details

Number of Teeth
112
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
5.83
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
SH
Chain Number
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.