Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 35SH72

  • Mfr # 35SH72

  • Zoro # G2458291


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
35
Pitch Dia.
8.5971
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SH72
Zoro #
G2458291
UPC #
697950002675
Country of Origin
United States

Dimensions

Pitch Dia.
8.5971
Outside Dia. (In.)
8.814
Length through Bore (In.)
0.812
Storage Width
8.814
Caliper Diameter
8.3971
Storage Length
8.814
Storage Height
0.812

Details

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
35
Type
Standard Roller Chain
Weight
3.15
Number of Rows
1
Bushing Code
SH
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.