Zoro Homepage

Spk Roller B Qd, 41SK96

  • Mfr # 41SK96

  • Zoro # G2466472


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Number of Teeth
96
Length through Bore (In.)
1.25
Outside Dia. (In.)
15.573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41SK96
Zoro #
G2466472
UPC #
697950009797
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
15.573
Pitch Dia.
15.2816
Storage Width
15.573
Caliper Diameter
14.9756
Storage Length
15.573
Storage Height
1.25

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
96
Bore Type
Bushed
Weight
12
Number of Rows
1
Chain Number
41
Surface Treatment
Protective Coating
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.