Zoro Homepage

Spk Roller B Qd, 50SF80

  • Mfr # 50SF80

  • Zoro # G2451912


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
15.9196
Number of Teeth
80
Material
Steel
Length through Bore (In.)
1.25
Outside Dia. (In.)
16.282
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SF80
Zoro #
G2451912
UPC #
697950013503
Country of Origin
United States

Dimensions

Pitch Dia.
15.9196
Length through Bore (In.)
1.25
Outside Dia. (In.)
16.282
Storage Height
1.25
Caliper Diameter
15.5196
Storage Width
16.282
Storage Length
16.282

Details

Number of Teeth
80
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
19.2
Surface Treatment
Protective Coating
Bushing Code
SF
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.