Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 100SDS11H

  • Mfr # 100SDS11H

  • Zoro # G3325011


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Outside Dia. (In.)
5.007
Weight
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SDS11H
Zoro #
G3325011
UPC #
697950042299
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Outside Dia. (In.)
5.007
Set Screw Size
1/4-20 NC
Pitch Dia.
4.4368
Hub Dia. (In.)
3.1875
Length through Bore (In.)
0.75
Caliper Diameter
3.6416
Storage Length
5.007
Storage Width
5.007
Tooth Thickness
0.692
Chain Roller Dia.
0.75
Storage Height
0.75
Roller Width
0.75
Hub Depth
RECESS
Hub Width
NO

Details

Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Weight
1.94
Bore Type
Bushed
Material
Steel
Pitch
1.25
Number of Teeth
11
Sprocket Hub Type
QD
Hardened Teeth
Yes
Number of Rows
1
Chain Number
100
Bushing Code
SDS
Hub Projection (In.)
0.058
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.