Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 100SDS12H

  • Mfr # 100SDS12H

  • Zoro # G3322747


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Weight
2.4
Pitch Dia.
4.8296
Sprocket Hub Type
QD
Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SDS12H
Zoro #
G3322747
UPC #
697950042305
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
4.8296
Set Screw Size
1/4-20 NC
Hub Dia. (In.)
3.25
Outside Dia. (In.)
5.415
Length through Bore (In.)
0.75
Hub Width
NO
Hub Depth
RECESS
Tooth Thickness
0.692
Chain Roller Dia.
0.75
Roller Width
0.75
Storage Height
0.75
Storage Length
5.415
Storage Width
5.415
Caliper Diameter
4.0796

Details

Weight
2.4
Sprocket Hub Type
QD
Pitch
1.25
Material
Steel
Number of Teeth
12
Bore Type
Bushed
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Hub Projection (In.)
0.058
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
SDS
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.