Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 100SK13H

  • Mfr # 100SK13H

  • Zoro # G3334610


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Type
Standard Roller Chain
Pitch
1.25
Weight
3.2
Set Screw Size
5/16-18 NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SK13H
Zoro #
G3334610
UPC #
697950042312
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Set Screw Size
5/16-18 NC
Pitch Dia.
5.2232
Outside Dia. (In.)
5.821
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.875
Storage Height
1.25
Roller Width
0.75
Tooth Thickness
0.692
Caliper Diameter
4.4351
Chain Roller Dia.
0.75
Storage Length
5.821
Storage Width
5.821

Details

Type
Standard Roller Chain
Pitch
1.25
Weight
3.2
Number of Teeth
13
Material
Steel
Sprocket Hub Type
QD
Bore Type
Bushed
Setscrew Location
(3) at 120 degrees
Hardened Teeth
Yes
Number of Rows
1
Chain Number
100
Hub Projection (In.)
0.5625
Bushing Code
SK
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.