Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 50SDS26H

  • Mfr # 50SDS26H

  • Zoro # G3311057


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Bore Type
Bushed
Pitch Dia.
5.1851
Number of Teeth
26
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS26H
Zoro #
G3311057
UPC #
697950041872
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
5.1851
Length through Bore (In.)
0.75
Outside Dia. (In.)
5.522
Set Screw Size
1/4-20 UNC
Hub Dia. (In.)
3.1875
Caliper Diameter
4.7851
Tooth Thickness
0.343
Storage Width
5.522
Storage Height
0.75
Storage Length
5.522
Chain Roller Dia.
0.4
Roller Width
0.375

Details

Bore Type
Bushed
Number of Teeth
26
Type
Standard Roller Chain
Material
Steel
Pitch
0.625
Sprocket Hub Type
QD
Weight
2
Setscrew Location
(3) at 120 degrees
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
SDS
Hub Projection (In.)
0.40625
Hardened Teeth
Yes
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.