Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 50SDS28H

  • Mfr # 50SDS28H

  • Zoro # G3321100


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Set Screw Size
1/4-20 UNC
Outside Dia. (In.)
5.922
Number of Teeth
28
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SDS28H
Zoro #
G3321100
UPC #
697950041896
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Set Screw Size
1/4-20 UNC
Outside Dia. (In.)
5.922
Length through Bore (In.)
0.75
Hub Dia. (In.)
3.25
Pitch Dia.
5.5821
Storage Length
6
Tooth Thickness
0.343
Roller Width
0.375
Storage Height
13/16
Caliper Diameter
5.1821
Storage Width
6
Chain Roller Dia.
0.4

Details

Number of Teeth
28
Setscrew Location
(3) at 120 degrees
Weight
2.45
Type
Standard Roller Chain
Pitch
0.625
Bore Type
Bushed
Sprocket Hub Type
QD
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50
Hub Projection (In.)
0.40625
Bushing Code
SDS
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.