Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 60SDS21H

  • Mfr # 60SDS21H

  • Zoro # G3347140


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Material
Steel
Setscrew Location
(3) at 120 degrees
Pitch
0.75
Length through Bore (In.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SDS21H
Zoro #
G3347140
UPC #
697950042015
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Length through Bore (In.)
0.75
Set Screw Size
1/4-20 UNC
Pitch Dia.
5.0321
Outside Dia. (In.)
5.426
Hub Dia. (In.)
3.25
Chain Roller Dia.
0.469
Caliper Diameter
4.549
Storage Height
13/16
Tooth Thickness
0.459
Storage Length
5.5625
Roller Width
0.5
Storage Width
5.5625

Details

Material
Steel
Setscrew Location
(3) at 120 degrees
Pitch
0.75
Bore Type
Bushed
Sprocket Hub Type
QD
Number of Teeth
21
Type
Standard Roller Chain
Weight
2.3
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
SDS
Number of Rows
1
Hub Projection (In.)
0.296875
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.