Zoro Homepage

Spk Roller B Qd Saber, 60SDS23H

  • Mfr # 60SDS23H

  • Zoro # G3368667


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Length through Bore (In.)
0.75
Sprocket Hub Type
QD
Material
Steel
Set Screw Size
1/4-20 UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SDS23H
Zoro #
G3368667
UPC #
697950042039
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Length through Bore (In.)
0.75
Set Screw Size
1/4-20 UNC
Pitch Dia.
5.508
Outside Dia. (In.)
5.907
Hub Dia. (In.)
3.25
Caliper Diameter
5.0262
Storage Height
13/16
Roller Width
0.5
Chain Roller Dia.
0.469
Storage Length
6
Storage Width
6
Tooth Thickness
0.459

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.