Zoro Homepage

Spk Roller B Qd Saber, 60SK28H

  • Mfr # 60SK28H

  • Zoro # G2457278


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Bore Type
Bushed
Set Screw Size
5/16-18 UNC
Outside Dia. (In.)
7.106
Pitch Dia.
6.6986
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK28H
Zoro #
G2457278
UPC #
697950042084
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Set Screw Size
5/16-18 UNC
Outside Dia. (In.)
7.106
Pitch Dia.
6.6986
Hub Dia. (In.)
4
Length through Bore (In.)
1.25
Storage Width
7.106
Storage Length
7.106
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Storage Height
1.25
Caliper Diameter
6.2296
Roller Width
0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.