Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 60SK30H

  • Mfr # 60SK30H

  • Zoro # G3365718


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Outside Dia.
0.459
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK30H
Zoro #
G3365718
UPC #
697950042091
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
7.1751
Set Screw Size
5/16-18 UNC
Hub Dia. (In.)
4
Outside Dia. (In.)
7.586
Length through Bore (In.)
1.25
Storage Length
7.586
Tooth Thickness
0.459
Storage Width
7.586
Storage Height
1.25
Chain Roller Dia.
0.469
Caliper Diameter
6.7061
Roller Width
0.5

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
60
Hub Projection (In.)
0.813
Weight
5.4
Type
Standard Roller Chain
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Pitch
0.75
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.