Zoro Homepage

Spk Roller B Qd Saber, 80SK15H

  • Mfr # 80SK15H

  • Zoro # G3305737


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Material
Steel
Pitch
1
Weight
2.54
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK15H
Zoro #
G3305737
UPC #
697950042145
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Outside Dia. (In.)
5.305
Hub Dia. (In.)
3.875
Set Screw Size
5/16-18 UNC
Pitch Dia.
4.8097
Length through Bore (In.)
1.25
Storage Width
5.305
Caliper Diameter
4.1584
Chain Roller Dia.
0.625
Storage Height
1.25
Storage Length
5.305
Roller Width
0.625
Tooth Thickness
0.575

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.