Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 80SK16H

  • Mfr # 80SK16H

  • Zoro # G3313656


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Number of Teeth
16
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK16H
Zoro #
G3313656
UPC #
697950042152
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Hub Dia. (In.)
4
Pitch Dia.
5.1258
Set Screw Size
5/16-18 UNC
Length through Bore (In.)
1.25
Outside Dia. (In.)
5.627
Storage Height
1.3125
Roller Width
0.625
Storage Width
5.625
Storage Length
5.625
Caliper Diameter
4.5008
Chain Roller Dia.
0.625
Tooth Thickness
0.575

Details

Number of Teeth
16
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Pitch
1
Weight
3.25
Surface Treatment
Protective Coating
Number of Rows
1
Hub Projection (In.)
0.671875
Chain Number
80
Hardened Teeth
Yes
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.