Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd Saber, 80SK17H

  • Mfr # 80SK17H

  • Zoro # G3311081


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Material
Steel
Weight
3.46
Type
Standard Roller Chain
Number of Teeth
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK17H
Zoro #
G3311081
UPC #
697950042169
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
5.4422
Outside Dia. (In.)
5.95
Set Screw Size
5/16-18 UNC
Hub Dia. (In.)
4
Length through Bore (In.)
1.25
Storage Length
6
Storage Width
6
Storage Height
1.3125
Chain Roller Dia.
0.625
Caliper Diameter
4.794
Tooth Thickness
0.575
Roller Width
0.625

Details

Material
Steel
Weight
3.46
Type
Standard Roller Chain
Number of Teeth
17
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Bore Type
Bushed
Pitch
1
Surface Treatment
Protective Coating
Bushing Code
SK
Hub Projection (In.)
0.671875
Number of Rows
1
Hardened Teeth
Yes
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.