Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 100B12SS

  • Mfr # 100B12SS

  • Zoro # G2458860


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
12
Bore Type
Reboreable
Outside Dia.
0.692
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100B12SS
Zoro #
G2458860
UPC #
697950766249
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
4.83
Length through Bore (In.)
1.875
Hub Dia. (In.)
4
Outside Dia. (In.)
5.415
Storage Length
5.821
Tooth Thickness
0.692
Caliper Diameter
4.08
Storage Width
5.821
Chain Roller Dia.
0.75
Roller Width
0.75
Hub Depth
0.307
Storage Height
1.875
Hub Width
0.4375
Recess Dia.
3.3785

Details

Material
Stainless Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
100
Hub Projection (In.)
1.1875
Pitch
1.25
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.315
Weight
6.4
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.