Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 25B18SS

  • Mfr # 25B18SS

  • Zoro # G2452649


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
18
Bore Type
Reboreable
Outside Dia.
0.11
Chain Number
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B18SS
Zoro #
G2452649
UPC #
697950040868
Country of Origin
United States

Dimensions

Outside Dia.
0.11
Pitch Dia.
1.44
Length through Bore (In.)
0.5
Outside Dia. (In.)
1.568
Hub Dia. (In.)
1.125
Storage Width
1.648
Chain Roller Dia.
0.13
Roller Width
0.125
Caliper Diameter
1.31
Storage Height
0.5
Storage Length
1.648
Tooth Thickness
0.11

Details

Material
Stainless Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
25
Hub Projection (In.)
0.390625
Max. Bore (In.)
0.75
Type
Standard Roller Chain
Sprocket Hub Type
B
Pitch
0.25
Weight
0.28
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.