Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 25B30SS

  • Mfr # 25B30SS

  • Zoro # G2456289


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.11
Number of Teeth
30
Pitch
0.25
Max. Bore (In.)
1
Length through Bore (In.)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B30SS
Zoro #
G2456289
UPC #
697950040905
Country of Origin
United States

Dimensions

Outside Dia.
0.11
Length through Bore (In.)
0.625
Hub Dia. (In.)
1.5
Outside Dia. (In.)
2.529
Pitch Dia.
2.392
Storage Length
3.008
Storage Height
0.625
Tooth Thickness
0.11
Chain Roller Dia.
0.13
Storage Width
3.008
Roller Width
0.125
Caliper Diameter
2.262

Details

Number of Teeth
30
Pitch
0.25
Max. Bore (In.)
1
Type
Standard Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
B
Material
Stainless Steel
Weight
0.4
Chain Number
25
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.375
Hub Projection (In.)
0.515625
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.