Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 25B36SS

  • Mfr # 25B36SS

  • Zoro # G2453732


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
36
Outside Dia.
0.11
Bore Type
Reboreable
Chain Number
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B36SS
Zoro #
G2453732
UPC #
697950040912
Country of Origin
United States

Dimensions

Outside Dia.
0.11
Pitch Dia.
2.869
Length through Bore (In.)
0.75
Outside Dia. (In.)
3.008
Hub Dia. (In.)
1.5
Storage Height
0.75
Storage Width
3.327
Tooth Thickness
0.11
Chain Roller Dia.
0.13
Storage Length
3.327
Caliper Diameter
2.739
Roller Width
0.125

Details

Material
Stainless Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
25
Hub Projection (In.)
0.640625
Pitch
0.25
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
1
Weight
0.56
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.375
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.