Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 25B60SS

  • Mfr # 25B60SS

  • Zoro # G2457363


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.11
Material
Stainless Steel
Sprocket Hub Type
B
Number of Teeth
60
Length through Bore (In.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25B60SS
Zoro #
G2457363
UPC #
697950040943
Country of Origin
United States

Dimensions

Outside Dia.
0.11
Length through Bore (In.)
0.75
Hub Dia. (In.)
2
Pitch Dia.
4.777
Outside Dia. (In.)
4.92
Storage Height
0.75
Storage Width
0.837
Tooth Thickness
0.11
Roller Width
0.125
Storage Length
0.837
Caliper Diameter
4.647
Chain Roller Dia.
0.13

Details

Material
Stainless Steel
Sprocket Hub Type
B
Number of Teeth
60
Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
1.375
Pitch
0.25
Weight
1.27
Hardened Teeth
No
Hub Projection (In.)
0.640625
Min. Bore
0.5
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.