Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 35B19SS

  • Mfr # 35B19SS

  • Zoro # G3321189


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.168
Length through Bore (In.)
0.75
Type
Standard Roller Chain
Sprocket Hub Type
B
Outside Dia. (In.)
2.472
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B19SS
Zoro #
G3321189
UPC #
697950041056
Country of Origin
United States

Dimensions

Outside Dia.
0.168
Length through Bore (In.)
0.75
Outside Dia. (In.)
2.472
Hub Dia. (In.)
1.8438
Pitch Dia.
2.279
Chain Roller Dia.
0.2
Storage Height
0.75
Storage Length
2.593
Tooth Thickness
0.168
Roller Width
0.1875
Storage Width
2.593
Caliper Diameter
2.071

Details

Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
0.588
Max. Bore (In.)
1.25
Material
Stainless Steel
Bore Type
Reboreable
Number of Teeth
19
Pitch
0.375
Hardened Teeth
No
Chain Number
35
Surface Treatment
Protective Coating
Min. Bore
0.5
Number of Rows
1
Hub Projection (In.)
0.578125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.