Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 35B28SS

  • Mfr # 35B28SS

  • Zoro # G2452953


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
28
Bore Type
Reboreable
Outside Dia.
0.168
Chain Number
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B28SS
Zoro #
G2452953
UPC #
697950065427
Country of Origin
United States

Dimensions

Outside Dia.
0.168
Pitch Dia.
3.349
Outside Dia. (In.)
3.553
Hub Dia. (In.)
2
Length through Bore (In.)
0.875
Roller Width
0.1875
Tooth Thickness
0.168
Storage Length
3.793
Caliper Diameter
3.149
Chain Roller Dia.
0.2
Storage Width
3.793
Storage Height
0.75

Details

Material
Stainless Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
35
Hub Projection (In.)
0.703125
Max. Bore (In.)
1.375
Sprocket Hub Type
B
Type
Standard Roller Chain
Pitch
0.375
Weight
0.992
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.