Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B12SS

  • Mfr # 40B12SS

  • Zoro # G3324022


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Length through Bore (In.)
0.875
Bore Type
Reboreable
Max. Bore (In.)
1
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B12SS
Zoro #
G3324022
UPC #
697950041155
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
0.875
Outside Dia. (In.)
2.166
Hub Dia. (In.)
1.5625
Pitch Dia.
1.932
Storage Width
2.328
Hub Width
0.1875
Hub Depth
0.125
Tooth Thickness
0.284
Caliper Diameter
1.614
Chain Roller Dia.
0.312
Storage Height
0.875
Roller Width
0.3125
Storage Length
2.328
Recess Dia.
1.323

Details

Bore Type
Reboreable
Max. Bore (In.)
1
Number of Teeth
12
Material
Stainless Steel
Type
Standard Roller Chain
Sprocket Hub Type
B
Pitch
0.5
Weight
0.44
Min. Bore
0.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
40
Hub Projection (In.)
0.703125
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.