Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B13SS

  • Mfr # 40B13SS

  • Zoro # G3331007


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Type
Standard Roller Chain
Outside Dia. (In.)
2.328
Sprocket Hub Type
B
Pitch Dia.
2.089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40B13SS
Zoro #
G3331007
UPC #
697950041162
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Outside Dia. (In.)
2.328
Pitch Dia.
2.089
Hub Dia. (In.)
1.5625
Length through Bore (In.)
0.875
Caliper Diameter
1.761
Chain Roller Dia.
0.312
Storage Height
0.875
Roller Width
0.3125
Storage Length
2.49
Storage Width
2.49
Tooth Thickness
0.284

Details

Type
Standard Roller Chain
Sprocket Hub Type
B
Number of Teeth
13
Weight
0.5
Bore Type
Reboreable
Material
Stainless Steel
Pitch
0.5
Max. Bore (In.)
1.0625
Number of Rows
1
Min. Bore
0.5
Hardened Teeth
No
Hub Projection (In.)
0.703125
Chain Number
40
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.