Zoro Homepage

Spk Roller B Stainless, 40B14SS

  • Mfr # 40B14SS

  • Zoro # G3327026


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Length through Bore (In.)
0.875
Pitch
0.5
Sprocket Hub Type
B
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B14SS
Zoro #
G3327026
UPC #
697950041179
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
0.875
Pitch Dia.
2.247
Outside Dia. (In.)
2.49
Hub Dia. (In.)
1.6875
Caliper Diameter
1.934
Tooth Thickness
0.284
Storage Length
2.652
Chain Roller Dia.
0.312
Roller Width
0.3125
Storage Height
0.875
Storage Width
2.652

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.