Zoro Homepage

Spk Roller B Stainless, 40B16SS

  • Mfr # 40B16SS

  • Zoro # G3324232


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Weight
0.83
Hub Dia. (In.)
2
Number of Teeth
16
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B16SS
Zoro #
G3324232
UPC #
697950041193
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Hub Dia. (In.)
2
Length through Bore (In.)
0.875
Outside Dia. (In.)
2.814
Pitch Dia.
2.563
Storage Height
0.875
Storage Width
2.974
Tooth Thickness
0.284
Roller Width
0.3125
Caliper Diameter
2.25
Storage Length
2.974
Chain Roller Dia.
0.312

Details

Weight
0.83
Number of Teeth
16
Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
1.375
Type
Standard Roller Chain
Material
Stainless Steel
Pitch
0.5
Surface Treatment
Protective Coating
Chain Number
40
Hub Projection (In.)
0.703125
Hardened Teeth
No
Number of Rows
1
Min. Bore
0.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.