Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B19SS

  • Mfr # 40B19SS

  • Zoro # G2451179


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Number of Teeth
19
Type
Standard Roller Chain
Max. Bore (In.)
1.75
Length through Bore (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B19SS
Zoro #
G2451179
UPC #
697950041223
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
1
Pitch Dia.
3.038
Outside Dia. (In.)
3.292
Hub Dia. (In.)
2.5
Storage Width
3.457
Roller Width
0.3125
Caliper Diameter
2.715
Storage Length
3.457
Tooth Thickness
0.284
Chain Roller Dia.
0.312
Storage Height
1

Details

Number of Teeth
19
Type
Standard Roller Chain
Max. Bore (In.)
1.75
Pitch
0.5
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Stainless Steel
Weight
1.44
Surface Treatment
Protective Coating
Min. Bore
0.625
Number of Rows
1
Hardened Teeth
No
Hub Projection (In.)
0.828125
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.