Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B24SS

  • Mfr # 40B24SS

  • Zoro # G3315887


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Outside Dia. (In.)
4.098
Length through Bore (In.)
1
Pitch Dia.
3.831
Weight
2.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B24SS
Zoro #
G3315887
UPC #
697950065465
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Outside Dia. (In.)
4.098
Length through Bore (In.)
1
Pitch Dia.
3.831
Hub Dia. (In.)
3.25
Storage Height
1
Roller Width
0.3125
Caliper Diameter
3.518
Storage Width
4.258
Storage Length
4.258
Tooth Thickness
0.284
Chain Roller Dia.
0.312

Details

Weight
2.46
Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
24
Max. Bore (In.)
2.25
Pitch
0.5
Type
Standard Roller Chain
Material
Stainless Steel
Hub Projection (In.)
0.828125
Chain Number
40
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.