Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B28SS

  • Mfr # 40B28SS

  • Zoro # G3319192


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Number of Teeth
28
Length through Bore (In.)
1
Outside Dia. (In.)
4.738
Weight
2.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B28SS
Zoro #
G3319192
UPC #
697950065489
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
1
Outside Dia. (In.)
4.738
Hub Dia. (In.)
3.25
Pitch Dia.
4.465
Roller Width
0.3125
Tooth Thickness
0.284
Storage Width
5.057
Caliper Diameter
4.153
Storage Height
1
Storage Length
5.057
Chain Roller Dia.
0.312

Details

Number of Teeth
28
Weight
2.78
Bore Type
Reboreable
Max. Bore (In.)
2.25
Type
Standard Roller Chain
Material
Stainless Steel
Pitch
0.5
Sprocket Hub Type
B
Chain Number
40
Hardened Teeth
No
Min. Bore
0.625
Hub Projection (In.)
0.828125
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.