Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B30SS

  • Mfr # 40B30SS

  • Zoro # G2451072


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Length through Bore (In.)
1
Max. Bore (In.)
2.25
Number of Teeth
30
Pitch Dia.
4.783
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B30SS
Zoro #
G2451072
UPC #
697950041254
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
1
Pitch Dia.
4.783
Outside Dia. (In.)
5.057
Hub Dia. (In.)
3.25
Caliper Diameter
4.471
Storage Length
5.856
Chain Roller Dia.
0.312
Storage Height
1
Tooth Thickness
0.284
Roller Width
0.3125
Storage Width
5.856

Details

Max. Bore (In.)
2.25
Number of Teeth
30
Type
Standard Roller Chain
Material
Stainless Steel
Pitch
0.5
Bore Type
Reboreable
Sprocket Hub Type
B
Weight
2.95
Chain Number
40
Surface Treatment
Protective Coating
Min. Bore
0.625
Hardened Teeth
No
Number of Rows
1
Hub Projection (In.)
0.828125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.