Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B40SS

  • Mfr # 40B40SS

  • Zoro # G3319028


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Hub Dia. (In.)
3.5
Weight
4.22
Length through Bore (In.)
1
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B40SS
Zoro #
G3319028
UPC #
697950041278
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Hub Dia. (In.)
3.5
Length through Bore (In.)
1
Outside Dia. (In.)
6.653
Pitch Dia.
6.373
Roller Width
0.3125
Tooth Thickness
0.284
Storage Width
7.45
Chain Roller Dia.
0.312
Caliper Diameter
6.061
Storage Height
1
Storage Length
7.45

Details

Weight
4.22
Sprocket Hub Type
B
Pitch
0.5
Max. Bore (In.)
2.375
Number of Teeth
40
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Stainless Steel
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
40
Min. Bore
0.75
Hub Projection (In.)
0.828125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.