Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B60SS

  • Mfr # 40B60SS

  • Zoro # G2455884


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Hub Dia. (In.)
3.5
Pitch
0.5
Material
Stainless Steel
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B60SS
Zoro #
G2455884
UPC #
697950041292
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Hub Dia. (In.)
3.5
Length through Bore (In.)
1
Pitch Dia.
9.554
Outside Dia. (In.)
9.84
Roller Width
0.3125
Storage Height
1
Storage Width
4.522
Tooth Thickness
0.284
Storage Length
4.522
Caliper Diameter
9.241
Chain Roller Dia.
0.312

Details

Pitch
0.5
Material
Stainless Steel
Number of Teeth
60
Type
Standard Roller Chain
Max. Bore (In.)
2.375
Bore Type
Reboreable
Sprocket Hub Type
B
Weight
7.86
Hub Projection (In.)
0.828125
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.75
Chain Number
40
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.