Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 50B10SS

  • Mfr # 50B10SS

  • Zoro # G2461819


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Length through Bore (In.)
1
Type
Standard Roller Chain
Outside Dia. (In.)
2.299
Max. Bore (In.)
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B10SS
Zoro #
G2461819
UPC #
697950041308
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Length through Bore (In.)
1
Outside Dia. (In.)
2.299
Hub Dia. (In.)
1.5625
Pitch Dia.
2.023
Storage Length
2.504
Tooth Thickness
0.343
Hub Width
0.25
Storage Width
2.504
Chain Roller Dia.
0.4
Caliper Diameter
1.623
Hub Depth
0.25
Storage Height
1
Roller Width
0.375
Recess Dia.
1.259

Details

Type
Standard Roller Chain
Max. Bore (In.)
0.875
Pitch
0.625
Number of Teeth
10
Sprocket Hub Type
B
Material
Stainless Steel
Bore Type
Reboreable
Weight
0.5
Chain Number
50
Surface Treatment
Protective Coating
Hub Projection (In.)
0.828125
Number of Rows
1
Min. Bore
0.625
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.