Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 50B12SS

  • Mfr # 50B12SS

  • Zoro # G3321347


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Length through Bore (In.)
1
Weight
0.83
Hub Dia. (In.)
1.9844
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B12SS
Zoro #
G3321347
UPC #
697950041322
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Length through Bore (In.)
1
Hub Dia. (In.)
1.9844
Outside Dia. (In.)
2.708
Pitch Dia.
2.415
Hub Width
0.25
Roller Width
0.375
Tooth Thickness
0.343
Chain Roller Dia.
0.4
Storage Height
1
Hub Depth
0.2344
Storage Length
2.911
Storage Width
2.911
Caliper Diameter
2.015
Recess Dia.
1.668

Details

Weight
0.83
Bore Type
Reboreable
Material
Stainless Steel
Number of Teeth
12
Pitch
0.625
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
1.25
Hardened Teeth
No
Hub Projection (In.)
0.828125
Min. Bore
0.625
Surface Treatment
Protective Coating
Chain Number
50
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.