Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 50B16SS

  • Mfr # 50B16SS

  • Zoro # G3309018


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Material
Stainless Steel
Weight
1.54
Pitch
0.625
Pitch Dia.
3.204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50B16SS
Zoro #
G3309018
UPC #
697950041360
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
3.204
Outside Dia. (In.)
3.517
Length through Bore (In.)
1
Hub Dia. (In.)
2.5
Chain Roller Dia.
0.4
Storage Height
1
Storage Width
3.718
Storage Length
3.718
Roller Width
0.375
Caliper Diameter
3.804
Tooth Thickness
0.343

Details

Material
Stainless Steel
Weight
1.54
Pitch
0.625
Sprocket Hub Type
B
Max. Bore (In.)
1.75
Type
Standard Roller Chain
Number of Teeth
16
Bore Type
Reboreable
Min. Bore
0.625
Surface Treatment
Protective Coating
Hub Projection (In.)
0.828125
Hardened Teeth
No
Chain Number
50
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.