Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 50B22SS

  • Mfr # 50B22SS

  • Zoro # G2459938


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
22
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B22SS
Zoro #
G2459938
UPC #
697950065502
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
4.392
Outside Dia. (In.)
4.722
Hub Dia. (In.)
3
Length through Bore (In.)
1
Storage Height
1
Tooth Thickness
0.343
Caliper Diameter
3.992
Roller Width
0.375
Storage Width
4.923
Storage Length
4.923
Chain Roller Dia.
0.4

Details

Material
Stainless Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
50
Hub Projection (In.)
0.828125
Sprocket Hub Type
B
Type
Standard Roller Chain
Pitch
0.625
Max. Bore (In.)
2
Weight
2.57
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.