Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 50B24SS

  • Mfr # 50B24SS

  • Zoro # G3312037


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
24
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B24SS
Zoro #
G3312037
UPC #
697950065526
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
4.788
Outside Dia. (In.)
5.123
Length through Bore (In.)
1.25
Hub Dia. (In.)
3
Chain Roller Dia.
0.4
Caliper Diameter
4.388
Storage Width
5.323
Roller Width
0.375
Tooth Thickness
0.343
Storage Length
5.323
Storage Height
1.25

Details

Material
Stainless Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
50
Hub Projection (In.)
1.078125
Max. Bore (In.)
2
Sprocket Hub Type
B
Weight
3.31
Type
Standard Roller Chain
Pitch
0.625
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.