Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 50B60SS

  • Mfr # 50B60SS

  • Zoro # G2460769


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Material
Stainless Steel
Pitch Dia.
11.942
Bore Type
Reboreable
Outside Dia. (In.)
12.301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B60SS
Zoro #
G2460769
UPC #
697950041469
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
11.942
Outside Dia. (In.)
12.301
Hub Dia. (In.)
3.75
Length through Bore (In.)
1.25
Tooth Thickness
0.343
Caliper Diameter
11.542
Storage Width
5.426
Chain Roller Dia.
0.4
Storage Height
1.25
Roller Width
0.375
Storage Length
5.426

Details

Material
Stainless Steel
Bore Type
Reboreable
Number of Teeth
60
Sprocket Hub Type
B
Max. Bore (In.)
2.5
Pitch
0.625
Type
Standard Roller Chain
Weight
10.47
Min. Bore
1
Hub Projection (In.)
1.078125
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.