Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 60B12SS

  • Mfr # 60B12SS

  • Zoro # G3372998


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Hub Dia. (In.)
2.375
Pitch Dia.
2.898
Outside Dia. (In.)
3.249
Max. Bore (In.)
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B12SS
Zoro #
G3372998
UPC #
697950041476
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Hub Dia. (In.)
2.375
Pitch Dia.
2.898
Outside Dia. (In.)
3.249
Length through Bore (In.)
1.25
Chain Roller Dia.
0.469
Storage Height
1.25
Roller Width
0.5
Storage Length
3.25
Hub Width
0.25
Storage Width
3.25
Tooth Thickness
0.459
Caliper Diameter
2.429
Hub Depth
0.3125
Recess Dia.
2

Details

Max. Bore (In.)
1.375
Number of Teeth
12
Weight
1.5
Material
Stainless Steel
Sprocket Hub Type
B
Type
Standard Roller Chain
Pitch
0.75
Bore Type
Reboreable
Hub Projection (In.)
1.078125
Min. Bore
0.75
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.