Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 60B19SS

  • Mfr # 60B19SS

  • Zoro # G2444982


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Type
Standard Roller Chain
Sprocket Hub Type
B
Pitch
0.75
Max. Bore (In.)
2.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B19SS
Zoro #
G2444982
UPC #
697950065588
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Hub Dia. (In.)
3.5
Outside Dia. (In.)
4.945
Pitch Dia.
4.557
Length through Bore (In.)
1.25
Roller Width
0.5
Chain Roller Dia.
0.469
Storage Height
1.25
Tooth Thickness
0.459
Caliper Diameter
4.072
Storage Length
4.94
Storage Width
4.94

Details

Type
Standard Roller Chain
Sprocket Hub Type
B
Pitch
0.75
Max. Bore (In.)
2.375
Bore Type
Reboreable
Number of Teeth
19
Material
Stainless Steel
Weight
3.98
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Min. Bore
0.75
Hardened Teeth
No
Hub Projection (In.)
1.078125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.