Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 60B22SS

  • Mfr # 60B22SS

  • Zoro # G3308896


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Pitch Dia.
5.27
Pitch
0.75
Hub Dia. (In.)
4
Weight
5.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B22SS
Zoro #
G3308896
UPC #
697950065601
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
5.27
Hub Dia. (In.)
4
Length through Bore (In.)
1.25
Outside Dia. (In.)
5.666
Roller Width
0.5
Storage Length
5.71
Caliper Diameter
4.801
Storage Width
5.71
Storage Height
1.25
Chain Roller Dia.
0.469
Tooth Thickness
0.459

Details

Pitch
0.75
Weight
5.34
Bore Type
Reboreable
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Number of Teeth
22
Material
Stainless Steel
Sprocket Hub Type
B
Chain Number
60
Number of Rows
1
Min. Bore
0.75
Hardened Teeth
No
Hub Projection (In.)
1.078125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.