Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 80B21SS

  • Mfr # 80B21SS

  • Zoro # G2458608


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
21
Bore Type
Reboreable
Outside Dia.
0.575
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80B21SS
Zoro #
G2458608
UPC #
697950092645
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
6.71
Outside Dia. (In.)
7.235
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Storage Height
1.75
Tooth Thickness
0.575
Caliper Diameter
6.066
Chain Roller Dia.
0.625
Storage Width
7.235
Roller Width
0.625
Storage Length
7.235

Details

Material
Stainless Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
80
Hub Projection (In.)
1.171875
Pitch
1
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
9.4
Min. Bore
1
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.