Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 80B22SS

  • Mfr # 80B22SS

  • Zoro # G2457040


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Hub Dia. (In.)
4.25
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Pitch Dia.
7.027
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B22SS
Zoro #
G2457040
UPC #
697950092652
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Hub Dia. (In.)
4.25
Pitch Dia.
7.027
Outside Dia. (In.)
7.555
Length through Bore (In.)
1.75
Tooth Thickness
0.575
Storage Length
7.555
Caliper Diameter
6.402
Storage Height
1.75
Chain Roller Dia.
0.625
Roller Width
0.625
Storage Width
7.555

Details

Max. Bore (In.)
2.75
Sprocket Hub Type
B
Number of Teeth
22
Material
Stainless Steel
Bore Type
Reboreable
Type
Standard Roller Chain
Pitch
1
Weight
10
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
80
Number of Rows
1
Min. Bore
1
Hub Projection (In.)
1.171875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.