Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 80B25SS

  • Mfr # 80B25SS

  • Zoro # G2457722


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
25
Outside Dia.
0.575
Bore Type
Reboreable
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B25SS
Zoro #
G2457722
UPC #
697950092683
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
7.979
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.516
Hub Dia. (In.)
4.25
Storage Length
8.516
Chain Roller Dia.
0.625
Storage Height
1.75
Roller Width
0.625
Caliper Diameter
7.338
Storage Width
8.516
Tooth Thickness
0.575

Details

Material
Stainless Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
80
Hub Projection (In.)
1.171875
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Pitch
1
Sprocket Hub Type
B
Weight
11.9
Surface Treatment
Protective Coating
Min. Bore
1
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.